Shop All Taper Shank Drill Bits
Drillco
59/64, Taper Shank Drill #3 M.T.
Mfr # 1400A159
Zoro # G300869335
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper Shank
- System of Measurement Fractional
- Size 59/64
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1400A159
- Zoro # G300869335
- UPC # 45996693089
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Size | 59/64 |
Details
Shank Type | Taper Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
For general purpose use in a wide range of materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 6-1/2"" 54T (D0654N)
- FEIN Hacksaw Blade, 8 In. L, 1 In. W, HSS (63503066002)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- AJAX Rivet Set, 3/16 (1620)
- DRILLCO 2-5/8, Taper Shank Drill #5 M.T. (1400A340)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILLCO 13/16, Taper Shank Drill #3 M.T. (1400A152)
- DRILLCO 2-1/16, Taper Shank Drill #5 M.T. (1400A304)
- DRILLCO 1-11/32, Taper Shank Drill #4 M.T. (1400A222)
- DRILLCO 1-1/16 Taper Shank Drill #4 M.T. Larger (1475A204)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- Drillco Taper Shank Drill Bits