Shop All Shank Drill Bits
Drillco
59/64, Cobalt S&D Drill
Mfr # 1000C159
Zoro # G000870280
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Point Angle 118° Point
- Finish Bronze
- Shank Type Reduced Shank
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000C159
- Zoro # G000870280
- UPC # 45996595871
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 59/64 |
Details
Material | Cobalt |
Point Angle | 118° Point |
Finish | Bronze |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- HHIP 12 X 6 X 8" Cast Iron V-Block Set (3402-1012)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- DRILLCO 5/8, Cobalt S&D Drill (1000C140)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- DRILLCO 33/64, Cobalt S&D Drill (1000EC133)
- DRILLCO 11/16, Cobalt S&D Drill (1000C144)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM 1/2in SHANK S&D DRILL (XL12-5/8)
- Drillco Drill Bits