Shop All Masonry Drill Bits
Drillco
5/8 X 8, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1408A
Zoro # G910370269
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8 in
- Overall Length 8 in
- Dimension Type Inch
- Shank Size (In.) 1/2 in
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 160A1408A
- Zoro # G910370269
- UPC # 45996696165
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Overall Length | 8 in |
Dimension Type | Inch |
Shank Size (In.) | 1/2 in |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 3/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1126)
- DRILLCO 7/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1566B)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- DRILLCO 5/32 X 3-1/2, ANCHOR DRILLS -1800E (180E1103)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- MILWAUKEE TOOL 7/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7364)
- Drillco Drill Bits