Shop All Cobalt End Mills
Drillco
5/8 X 5/8 MULTI-FLUT ROUGH END MIL -7140
Mfr # 714A140C
Zoro # G210371737
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Overall Length 2-7/8 in
- Shank Dia. 5/8 in
- End Mill Material Cobalt
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 714A140C
- Zoro # G210371737
- UPC # 45996594706
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2-7/8 in |
Shank Dia. | 5/8 in |
Dimension Type | Inch |
Size | 5/8 in |
Details
End Mill Material | Cobalt |
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Finish: TiCN (CCP-12M10.5-TICN)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712AO)
- DRILLCO 13/16 X 3/4 MULTI-FL ROUGH END MIL 7140 (714A152D)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- HOLEX HSS-Co8 Roughing End Mill, 12 mm Dia, TiAlN Coated (192850 12)
- DRILL AMERICA 9/16" Cobalt Roughing End Mill (DWC9/16)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 732 Dia x 38 Shank 2Flute Regular Length Combination Shank HSCO Cobalt End Mill (103005)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- Drillco End Mills