Shop All Construction Reamers
Drillco
5/8 Spiral Flute Nut Shank NITRO Construction Reamer
Mfr # 125SF140
Zoro # G100869870
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.7/8
- Finish Black & Gold
- Shank Type Hex Nut
- Flute Length 6.1/8
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125SF140
- Zoro # G100869870
- UPC # 45996690996
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 7.7/8 |
Flute Length | 6.1/8 |
Size | 5/8 |
Details
Finish | Black & Gold |
Shank Type | Hex Nut |
Material | High Speed Steel |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- DRILL AMERICA 19/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/64)
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 5/16, High Sp Fl 5/16" SH NITRO Construction Reamer (428N120)
- DRILLCO 13/16, Spiral Flute Nut Shank NITRO Construction Reamer (429N152)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- Drillco Reamers