Shop All Construction Reamers
Drillco
5/8, Spiral Flute Nut Shank Const. Reamer
Mfr # 429A140
Zoro # G800869200
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.3/8
- Flute Length 4.1/2
- Finish Black Oxide
- Flute Type Spiral Flute
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 429A140
- Zoro # G800869200
- UPC # 45997096674
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.3/8 |
Flute Length | 4.1/2 |
Size | 5/8 |
Details
Finish | Black Oxide |
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | Hex Nut |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- DRILL AMERICA DAM316412 3/16"x4-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316412)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212129)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 13/16, High Spiral Flute 1/2 Shank Construction Reamer (428A152)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- DRILLCO 1/4, High Sp Fl 1/4" SH NITRO Construction Reamer (428N116)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- Drillco Reamers