Shop All Bridge Reamers
Drillco
5/8 Spiral Flute Car Reamer 2MT
Mfr # 175H140
Zoro # G500870339
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 4.1/2
- Overall Length 8.1/16
- Size 5/8
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 175H140
- Zoro # G500870339
- UPC # 45996697575
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.1/2 |
Overall Length | 8.1/16 |
Size | 5/8 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Shank Type | Taper Shank |
Finish | Black Oxide |
Morse Taper | 2 |
System of Measurement | Fractional |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- INTERNAL TOOL A5/8X10deg Solid Carbide Dovetail Cutter (86-0225-C)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- DRILL AMERICA 1" Magnetic Hex Shank Bridge Reamer (DWRRB1HEX-MAG)
- Drillco Bridge Reamers