Shop All Construction Reamers
Drillco
5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer
Mfr # 427N140
Zoro # G100869924
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.3/8
- Shank Type 3 Flats, Reduced Shank
- Flute Type Spiral Flute
- Finish Black & Gold
- Flute Length 4.1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N140
- Zoro # G100869924
- UPC # 45997095509
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.3/8 |
Size | 5/8 |
Flute Length | 4.1/2 |
Details
Shank Type | 3 Flats, Reduced Shank |
Flute Type | Spiral Flute |
Finish | Black & Gold |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A21)
- BOSCH Impact Driver Bits, Torx(TM), T20, 1" L, PK2 (ITT20102)
- KRAFT TOOL Margin Trowel w/Wood Hand, 5" x 1-1/2 (GG431)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- DRILLCO 1/4, High Spiral Flute 1/4 Shank Construction Reamer (428A116)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- DRILLCO 1-1/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N208-132)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- Drillco Reamers