Shop All Countersinks
Drillco
5/8, MACHINE COUNTRSINK 82DEG 4 FL 3800E
Mfr # 38E140B
Zoro # G410370462
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Shank Length 2-1/4 in
- Drill Size 5/8 in
- Overall Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E140B
- Zoro # G410370462
- UPC # 45997091341
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Shank Length | 2-1/4 in |
Drill Size | 5/8 in |
Overall Length (In.) | 4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T10H)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102779)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- Drillco Countersinks, Center Drills & Spotting Drills