Shop All Countersinks
Drillco
5/8, MACHINE COUNTRSINK 60DEG 4 FL 3900E
Mfr # 38E140A
Zoro # G710370292
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 5/8 in
- Overall Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 38E140A
- Zoro # G710370292
- UPC # 45997091334
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Drill Size | 5/8 in |
Overall Length (In.) | 4 in |
Shank Length | 2-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max (DXS5082)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- DE-STA-CO Clamp (207-L)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- DRILL AMERICA 5/8"-5/16" HSS Threaded Shank Stop Countersink (TSC5/8-5/16)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in, HSS (55035)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- MELIN TOOL CO Carbide Countersink, 60 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-60)
- Drillco Countersinks, Center Drills & Spotting Drills