Shop All High Speed Steel End Mills
Drillco
5/8, LG 5/8SH END-MIL 4 FL CTR CUT -5250A
Mfr # 525A140C
Zoro # G110371523
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2-1/2 in
- Dimension Type Inch
- Size 5/8 in
- Shank Dia. 5/8 in
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 525A140C
- Zoro # G110371523
- UPC # 45997196237
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Length of Cut | 2-1/2 in |
Dimension Type | Inch |
Size | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4-5/8 in |
Details
Material | High Speed Steel |
Description
The multi-flute end mill has a better finishing capability than the 2-flute end mill. At any given instance, at least one and often two of the teeth are solidly in the cut. The cutting action is smoother than that of the 2-flute end mill, with less chatter and flutter. The multi-flute end mill has ample chip carrying capacity, and at the same time the finish is usually fine enough that a second finishing cut is unnecessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT13)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 20 TPI (MDL-20-HSB-CP)
- EXCEL BLADES #23 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (23)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- DRILLCO 25/32, 4FL SGL END END-MIL 3/4 SHK -5100A (51A150D)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- DRILLCO 1/2, TWO FL DBL END END-MIL 1/2 SHK 5400A (54A132B)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILLCO 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A (51A154E)
- DRILL AMERICA 1-1/2"x1-1/4" HSS 4 Flute Single EndxLong End Mill (DWCF964)
- Drillco High Speed Steel End Mills