Shop All Construction Reamers
Drillco
5/8, High Spiral Flute 1/2 Shank Construction Reamer
Mfr # 428A140
Zoro # G700869140
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.3/8
- Finish Black Oxide
- Shank Type 3 Flats, Reduced Shank
- Flute Type High Spiral Flute
- Flute Length 4.1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A140
- Zoro # G700869140
- UPC # 45997095912
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.3/8 |
Size | 5/8 |
Flute Length | 4.1/2 |
Details
Finish | Black Oxide |
Shank Type | 3 Flats, Reduced Shank |
Flute Type | High Spiral Flute |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- KLEIN TOOLS Bi-Metal Blades, 32 TPI, 12-Inch, 10-Pack (1232BI-P)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Delicate wedge (AHSQD-11-XNGL)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- DRILLCO 19/32 High Spiral Flute Construction Reamer (428A138)
- DRILLCO 7/8, Spiral flute nut Shank NITRO Construction Reamer (429N156)
- DRILLCO 7/16, Spiral Flute 7/16" Shank NITRO Construction Reamer (427N128)
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- DRILLCO 5/8, Spiral Flute 1/2" Shank Construction Reamer (427A140)
- DRILLCO 1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N208-132)
- Drillco Reamers