Shop All Hand Reamers
Drillco
5/8, HAND REAMER STRAIGHT FLUTE - 4400E
Mfr # 440E140
Zoro # G110372117
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Measurement System Inch
- Material High Speed Steel
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 440E140
- Zoro # G110372117
- UPC # 45997098678
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 7 in |
Size | 5/8 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cali Mahogany Wood Bull Float, 48 (CC984CR)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- ILC Replacement for Milwaukee 28V Battery (28V BATTERY MILWAUKEE)
- DRILLCO 5/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E120)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- ALLSTAR 1.5 in. Ball Joint Taper Reamer (ALL11170)
- Drillco Hand Reamers