Shop All Extra Long Drill Bits
Drillco
5/8, Extra Length Drill 12" OAL, 1/2" Shank
Mfr # 1312AR140
Zoro # G500869784
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Reduced Shank
- System of Measurement Fractional
- Size 5/8
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1312AR140
- Zoro # G500869784
- UPC # 45996692280
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 5/8 |
Details
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046U)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- DRILLCO 11/16, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A144)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- DRILLCO 5/32, EXTRA LENGTH DRILL - 1308 (1308A110)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 19/64, EXTRA LENGTH DRILL - 1308 (1308A119)
- DRILLCO #20, 6 in. AIRCRAFT EXT DRILLS - 1180 (1180A020)
- DRILL AMERICA 11/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/32)
- Drillco Extra Long Drill Bits