Shop All Countersinks
Drillco
5/8, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E140A
Zoro # G810371120
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Shank Length 1-1/8 in
- Measurement System Inch
- Overall Length (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E140A
- Zoro # G810371120
- UPC # 45997092065
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/2 in |
Shank Length | 1-1/8 in |
Overall Length (In.) | 2-1/2 in |
Drill Size | 5/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- AMPCO SAFETY TOOLS Common Knife, Nonsparking, 6 3/4 In L (K-1)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- LINK R-Type HSS Centerdrill #2R Thru #6R 5 Pc Set (05-L2-392)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 7/32 Pilot Hole (6815658)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- Drillco Countersinks