Shop All Countersinks
Drillco
5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E
Mfr # 36E140C
Zoro # G910372454
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 5/8 in
- Overall Length (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E140C
- Zoro # G910372454
- UPC # 45997090085
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 5/8 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/32" Chain Saw File Round - 8" Length (17047)
- J.W. WINCO GN352.2-51-41-3/8X16-55 Rubber Bumper Tapped Hole (352.2-51-41-3/8-55)
- WESTWARD Measuring Wheel, 12-11/16 in, 9999 ft 11in (21LP36)
- ARROW FASTENER RIVETTOOL SWIVEL360HEAD (RHT300)
- KEO Countersink Set, 0 FL, 5 PC, 60 Deg, Co, TiN (53509-TIN)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- MELIN TOOL CO Countersink, Hss, 100 deg., 1/2", Number of Flutes: 6 (HS6-1/2-100)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- FISCH Countersink Steel Set, 3 Pc. (FSH-134831)
- Drillco Countersinks, Center Drills & Spotting Drills