Shop All Countersinks
Drillco
5/8, COUNTERSINK 100DEG SGL FLUTE - 3600E
Mfr # 36E140D
Zoro # G910372225
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 5/8 in
- Overall Length (In.) 2-3/4 in
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E140D
- Zoro # G910372225
- UPC # 45997090092
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 5/8 in |
Overall Length (In.) | 2-3/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- HUOT CNC SuperScoot, 50 Taper, Black, Steel (23950)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- DRILL AMERICA 1"-120 HSS 3 Flute Center Reamer (DEWCSK1-120)
- HHIP 2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4999)
- EAZYPOWER Countersink, 1/2" Body Dia. (30072)
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- LINK 1-1/4 X 90 Deg Cobalt Rh 6Fl Countersink 1/2 Shank X 3 Oal (91-CO-569)
- Drillco Countersinks, Center Drills & Spotting Drills