Shop All Shank Drill Bits
Drillco
5/8, Cobalt S&D Drill
Mfr # 1000C140
Zoro # G000870266
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 118° Point
- Material Cobalt
- Finish Bronze
- Shank Type Reduced Shank
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000C140
- Zoro # G000870266
- UPC # 45996595680
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 5/8 |
Details
Point Angle | 118° Point |
Material | Cobalt |
Finish | Bronze |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-H (C15961)
- WIHA Square Tip 1/4 No.2 Bit 10 Piece Minimum (71802)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- DRILLCO 59/64, Cobalt S&D Drill (1000C159)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 41/64, Cobalt S&D Drill (1000C141)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 1-15/32, Cobalt S&D Drill (1000EC230)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- Drillco Drill Bits