Shop All Bridge Reamers
Drillco
5/8, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A140
Zoro # G500869302
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 6.1/8
- Overall Length 10
- Material High Speed Steel
- Size 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 425A140
- Zoro # G500869302
- UPC # 45997094625
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 6.1/8 |
Overall Length | 10 |
Size | 5/8 |
Point Diameter | 0.390625 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Taper Shank |
System of Measurement | Fractional |
Morse Taper | 2 |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 14mm Size, Metric Williams Hex Bit Socket, 6 Pts (35297)
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (CP876)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- Drillco Bridge Reamers