Shop All Ball End Mills
Drillco
5/8 2FL END- MIL BALL NOSE 5/8SH 6400A
Mfr # 640A140C
Zoro # G110370922
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material High Speed Steel
- Length of Cut 1-3/8 in
- Shank Dia. 5/8 in
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 640A140C
- Zoro # G110370922
- UPC # 45997199979
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Length of Cut | 1-3/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3-1/2 in |
Size | 5/8 in |
Details
End Mill Material | High Speed Steel |
Description
Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Circular Saw Blade, Arbor 5/8 (102650-WWG)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- MICRO 100 Carbide End Mill, 5.0 mm, Cut 6.0 mm, 2 FLT (SFBM-050-11X)
- GS TOOLING 5/64" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101111)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia (BEF-030-375-3K)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- Drillco Ball End Mills