Shop All Annular Cutters
Drillco
5/8 2" Depth of Cut Annular Cutter NITRO
Mfr # 92N140
Zoro # G000868393
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Finish Bronze
- Size 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 92N140
- Zoro # G000868393
- UPC # 45997396736
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Size | 5/8 |
Details
Material | Cobalt |
Finish | Bronze |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- GRAY TOOLS 2-11/16" Striking Face Box Wrench, 45° Offset Head (66886)
- GEARWRENCH 44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81919)
- DRILLCO 1-9/16 4" Depth of Cut Annular Cutter (94SE236)
- DRILLCO 2-3/8 2" Depth of Cut Annular Cutter (92SE324)
- DRILLCO 2-1/16 4" Depth of Cut Annular Cutter (94SE304)
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- DRILLCO 2-3/8 3" Depth of Cut Annular Cutter (93SE324)
- DRILLCO 3-1/4 2" Depth of Cut Annular Cutter 1-1/4 SH (92SE416)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- Drillco Annular Cutters