Shop All Thread Forming Taps
Drillco
5/8-18, HSS TAPER TAPS - 2000
Mfr # 20A140FT
Zoro # G810373452
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/8 in
- Overall Length 3-13/16 in
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20A140FT
- Zoro # G810373452
- UPC # 45996790696
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 5/8 in |
Overall Length | 3-13/16 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1015208)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- AMPCO SAFETY TOOLS 10 Piece Metric L-Shape Hex Key Set, M-42M (M-42M)
- DRILLCO 3/4-16, NITRO PLUG TAP - 2000N (20N148FP)
- DRILLCO 5-40, CARBON TAPER TAPS - 2000C (20C005CT)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- DRILLCO 1/2-13, NITRO PLUG TAP - 2000N (20N132CP)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- Drillco Thread Forming Taps