Shop All Thread Forming Taps
Drillco
5/8-18, CARBON TAPER TAPS - 2000C
Mfr # 20C140FT
Zoro # G710371053
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16 in
- Tap Material Carbon
- Tap Size 5/8 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C140FT
- Zoro # G710371053
- UPC # 45996792782
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 3-13/16 in |
Tap Size | 5/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 180# TORQUE 2-10VDC 4-20MA ACT (AMCB24-MFT)
- MILWAUKEE TOOL 9/16 in. SAE Flex Head Combination Wrench (45-96-9815)
- ULLMAN DEVICES 3-3/8 Diameter LED Lighted Inspection Mirror (HTS-2LT)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- Drillco Thread Forming Taps