Shop All Tap Sets
Drillco
5/8-11, HSS TAPS SETS - 2000
Mfr # 20A140CS
Zoro # G710373385
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Tap Size 5/8 in
- Overall Length 3-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 5/8 in |
Overall Length | 3-13/16 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- MALCO A3 5/16 in. Large Grip Scratch Awl, 6-Pack (A3-6)
- OX TOOLS Pro 6" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018506)
- BON TOOL Bon 14-145 Stake Puller For 3/4 Or 7/8" Stakes-, Round Or Flat (14-145)
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 24mm x 1.5, Metric Tap Set (28E240CS)
- DRILLCO 6mm x 1.0, Metric Tap Set (28E060AS)
- DRILLCO 1-1/4-7, HSS Tap Set H-4 (20E216CS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-12, H4 Limit (14606)
- Drillco Taps