Shop All Tap Sets
Drillco
5/8-11, HSS Tap Set H-3
Mfr # 20E140CS
Zoro # G200868643
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Finish Bright
- Material High Speed Steel
- Size 5/8
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5/8 |
Length of Thread | 1.8125 |
Details
Number of Flutes | 4 |
Finish | Bright |
Material | High Speed Steel |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Chamfer | Set |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C2870)
- JUST CLIPS Anvil Retainer Clip Refill, 1/4", 5 pcs. (250-5)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 9mm (80255)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- DRILLCO 5-40, HSS TAP SET H-2 - 2000E (20E005CS)
- DRILLCO 3/4-10, HSS TAPS SETS - 2000 (20A148CS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/8-24 UNF (174529)
- Drillco Taps