Shop All Thread Forming Taps
Drillco
5/8-11, HSS BOTTOMING TAP - 2000
Mfr # 20A140CB
Zoro # G310373334
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 20A140CB
- Zoro # G310373334
- UPC # 45996790627
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 3-13/16 in |
Tap Dimension Type | Inch |
Tap Size | 5/8 in |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Groover, Bronze 8" X 8" Bit 3/4" X 1/4" Wood Handle (12-790)
- KESON 33 ft Tape Measure, 1 in Blade (PGT1833V)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- EXCEL BLADES Hollow Handle Tweezers Fine Point Precision Tweezers Silver, 12pk (30419)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- DRILLCO 3/8-16, HSS PLUG TAPS - 2000 (20A124CP)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- DRILLCO 8MM X 1.00, CARBON TAPER TAP - 2000C (20C080AT)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm -1.25 (8337)
- Drillco Taps