Shop All Thread Forming Taps
Drillco
5/8-11, CARBON TAPER TAPS - 2000C
Mfr # 20C140CT
Zoro # G510370232
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Overall Length 3-13/16 in
- Tap Material Carbon
- Tap Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C140CT
- Zoro # G510370232
- UPC # 45996792751
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 3-13/16 in |
Tap Size | 5/8 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- KO-KEN Bit 14mm x 17mm Hex 24mm (106-19H)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- DRILLCO 1/2-13, HSS TAPER TAPS - 2000 (20A132CT)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- GWS TOOL GROUP 122267 Form Tool (122267)
- Drillco Thread Forming Taps