Shop All Thread Forming Taps
Drillco
5/8-11, CARBON PLUG TAPS - 2000C
Mfr # 20C140CP
Zoro # G810370246
product price: $6.35
/ea
Sold in multiples of 3 for $19.05
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Size 5/8 in
- Tap Dimension Type Inch
- Overall Length 3-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C140CP
- Zoro # G810370246
- UPC # 45996792744
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 5/8 in |
Tap Dimension Type | Inch |
Overall Length | 3-13/16 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 15/16 In D, 6 In L, I/4 Shank (88815)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 6In (600052CF)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- DRILLCO 8.0MM-1.25 4FL TAPER TAP - 2800 (28A080AT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- DRILLCO 3/8-16, HSS PLUG TAPS H-3 - 2000E (20E124CP)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- Drillco Taps