Shop All Thread Forming Taps
Drillco
5/8-11, CARBON BOTTOMING TAPS - 2000C
Mfr # 20C140CB
Zoro # G910370245
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material Carbon
- Tap Size 5/8 in
- Overall Length 3-13/16 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C140CB
- Zoro # G910370245
- UPC # 45996792737
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Tap Size | 5/8 in |
Overall Length | 3-13/16 in |
Tap Dimension Type | Inch |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07152.71)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- DRILLCO 16MM-1.50 4FL PLUG TAP - 2800 (28A160BP)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- WALTER Thread Forming Tap, M1.6-0.35, Plug, Steam Oxide/Nitride, 3 Flutes (D70611-M1.6)
- Drillco Thread Forming Taps