Shop All Hand Taps
Drillco
5/8-11, 12" PULLEY TAP
Mfr # 24A140C12
Zoro # G300868819
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright & Black
- Size 5/8
- System of Measurement Fractional
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/8 |
Details
Material | High Speed Steel |
Finish | Bright & Black |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Chamfer | Plug |
Description
Pulley taps are used for tapping the hubs of pulleys for oil caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. The thread length is the same length as a standard tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 1" (HMS.1-1/2)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- PRO-GRADE TOOLS Utility Bar, 7" (61328)
- DRILLCO HSS Taper Taps H-3, 1/4-20, 12PK (20E116CT)
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO 30mm x 2.0, Metric Bottoming Tap (28E300BB)
- DRILLCO HSS Taper Taps H-3, 6-32, 12PK (20E006CT)
- DRILLCO 1/2-13, 6" PULLEY TAP (24A132C6)
- DRILL AMERICA 5/16"-24 Carbon Steel Plug Hand Tap (DWTP5/16-24)
- Drillco Taps