Shop All Carbide End Mills
Drillco
5/64 4FL DBL-END SOLID CARB END-MIL 7500
Mfr # 75A105C
Zoro # G610370668
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Size 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 75A105C
- Zoro # G610370668
- UPC # 45997391496
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Size | 5/64 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gardena 8839-20 Battery (8839-20)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- BOSCH Extension, 12 In (DSBE1012)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- Drillco End Mills