Shop All Masonry Drill Bits
Drillco
5/32 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F
Mfr # 175F1105
Zoro # G210372734
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Overall Length 5 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 175F1105
- Zoro # G210372734
- UPC # 45996594003
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 5 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
Same design features and benefits as the 1700A Series, but with Hex shaft for attachment to sleeve driver to drive tapcon screws.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, H3 Limit (14160)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (DW5404)
- DRILLCO 1/2 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13218)
- DRILLCO 1" X 21 SDS-MAX Masonry Drill (174F16421)
- DRILLCO 7/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F12812)
- DRILLCO 5/8 X 13 SDS-MAX Masonry Drill (174F14013)
- DRILLCO 7/32 X 16, SDS PLUS DRILL - 1700A (170A11416)
- DRILLCO 5/8 X 24, SDS PLUS DRILL - 1700A (170A14024)
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank (6PTD0)
- Drillco Drill Bits