Shop All Masonry Drill Bits
Drillco
5/32 X 5-1/2, ANCHOR DRILLS -1800E
Mfr # 180E1105
Zoro # G510373516
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Overall Length 5-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 180E1105
- Zoro # G510373516
- UPC # 45996697919
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 5-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Boxed (03467NN)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-10' 10-1/2)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- DRILLCO 1-1/4 X 36 SDS-MAX Masonry Drill (174F21636)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- DRILLCO 3/4 X 36 SDS-MAX Masonry Drill (174F14836)
- DRILLCO 3/16 X 6-3/4, ANCHOR DRILL -1800A (180A1126)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- Drillco Drill Bits