Shop All Masonry Drill Bits
Drillco
5/32 X 4-1/2, ANCHOR DRILL -1800A
Mfr # 180A1104
Zoro # G910372775
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Overall Length 4-1/2 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 180A1104
- Zoro # G910372775
- UPC # 45996697827
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 4-1/2 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
he Tapcon drill bit is specially designed to be used with the Tapcon masonry fastener and installation kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36"x4" RE GatorLoy W (GF10079)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- DRILLCO 3/4 X 21 SDS-MAX Masonry Drill (174F14821)
- DRILLCO 15/32 MASONRY DRILL STR SHANK - 1600N (160N130)
- DRILLCO 1/2 X 13 SDS-MAX Masonry Drill (174F13213)
- DRILLCO 1-1/8 X 21 SDS-MAX Masonry Drill (174F20821)
- DRILLCO 3/16 X 4.1/2, SDS PLUS DRILL - 1700A (170A1124)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2110)
- Drillco Drill Bits