Shop All Carbide End Mills
Drillco
5/32, SOL CARB 2 FL END MIL SGL END 7200
Mfr # 72A110C
Zoro # G610372853
product price: $13.15
/ea
$13.15
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
- Brand Drillco
- MFR # 72A110C
- Zoro # G610372853
- UPC # 45997390079
- Country of Origin United States
- Category Carbide End Mills
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
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
- GEARWRENCH 1/4" Drive Spinner Handle 7-3/4" (81128H)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-10-05)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068D)
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. (1773639)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449312)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-4)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- Drillco End Mills