Shop All Jobber Length Drill Bits
Drillco
5/32, JOBBER LENGTH DRILL - 100SE
Mfr # 100SE110
Zoro # G210372611
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Overall Length 3-1/8 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 100SE110
- Zoro # G210372611
- UPC # 45996598537
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 3-1/8 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
The 100SE Series drill is ground from a solid, imported drill, similar to the 200 Series drill. This drill is designed for general purpose drilling under a wide range of drilling conditions. It can drill various materials such as cast iron, steel, and steel forging. The surface treatment prevents chip welding, improves chip flow and increases abrasion resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box Wrench, QuadBox (34E316)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- DRILLCO 9/64, JOBBER LENGTH DRILL - 100SE (100SE109)
- DRILLCO 11/32, JOBBER LENGTH DRILL - 100SE (100SE122)
- DRILLCO 11/64, JOBBER LENGTH DRILL - 100SE (100SE111)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- DRILLCO Jobber Length Drill, SelfCentering, Series 730, Imperial, 38 In Drill Size Fraction, 0375 In (730A124)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9.00mm (C74017)
- Drillco Jobber Length Drill Bits