Shop All Hand Reamers
Drillco
5/32, HAND REAMER STRAIGHT FLUTE - 4400E
Mfr # 440E110
Zoro # G910371983
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Measurement System Inch
- Material High Speed Steel
- Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 440E110
- Zoro # G910371983
- UPC # 45997098517
- Country of Origin China
- Category Hand Reamers
Dimensions
Overall Length | 3-1/4 in |
Size | 5/32 in |
Details
Measurement System | Inch |
Material | High Speed Steel |
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Piece Bi-Metal Reciprocating Saw Blade Set with tough case (DW4890)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- DRILLCO 5/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E120)
- DRILLCO 1-1/4, HAND REAMER SPIRAL FLUTE - 4450E (445E216)
- DRILLCO 11/16, HAND REAMER SPIRAL FLUTE - 4450E (445E144)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- HHIP 1/4 X 1-1/2 X 6" High Speed Steel Straight Shank Chucking Reamer (2006-3016)
- Drillco Hand Reamers