Shop All Extra Long Drill Bits
Drillco
5/32, EXTRA LENGTH DRILL - 1308
Mfr # 1308A110
Zoro # G910371099
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32 in
- Drill Bit Material High Speed Steel
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1308A110
- Zoro # G910371099
- UPC # 45996691986
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 8 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3 mm L.28 mm (01120003)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 11/16, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A144)
- DRILLCO 11/16, Extra Length Drill 12" OAL, 1/2" Shank (1312AR144)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- Drillco Extra Long Drill Bits