Shop All Carbide End Mills
Drillco
5/32 4FL DBL-END SOLID CARB END-MIL 7500
Mfr # 75A110C
Zoro # G410370868
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 2 in
- Shank Dia. 3/16 in
- Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 75A110C
- Zoro # G410370868
- UPC # 45997391540
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Size | 5/32 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- INTERNAL TOOL A D07-37-3-C 3" Carbide Shank Insert Bor (16-1663)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101050)
- GWS TOOL GROUP 314458 End Mill (314458)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, Uncoated (GEM-281-4)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04)
- Drillco Carbide End Mills