Shop All Hand Taps
Drillco
52mm x 5.0, Metric Plug Tap
Mfr # 28E520AP
Zoro # G300868987
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 52mm
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 52mm |
Pitch Diameter | 5.00mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2 X 90 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 2 Oal (90-L2-414)
- GEARWRENCH 9mm 12 Point Long Pattern Combination Wrench (81666)
- DEWALT 3/16" Impact Ready Masonry Bit (DWA5101)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILLCO 1-1/8-12, HSS Bottoming Ta H-4 (20E208FB)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- DRILLCO 1/2-13, 6" PULLEY TAP (24A132C6)
- DRILLCO 1-3/8-8, HSS Bottoming Tap (25A224B)
- DRILLCO 7/16-14, 8" PULLEY TAP (24A128C8)
- REGAL CUTTING TOOLS #12-32 NEF Hand Tap H3 4 Flt Plug (011359AS)
- Drillco Hand Taps