Shop All Hand Taps
Drillco
52mm x 1.5, Metric Taper Tap
Mfr # 28E520BT
Zoro # G400868672
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 52mm
- Chamfer Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 52mm |
Pitch Diameter | 1.50mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Taper |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- CHICAGO-LATROBE 16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN (69867)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 27/64 (45627)
- MITUTOYO Bore Gage CG, 60AX/2046AB (511-712-20)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- DRILLCO 3/4-10, 10" PULLEY TAP (24A148C10)
- DRILLCO 7/16-14, 8" PULLEY TAP (24A128C8)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILLCO 1-1/8-7, HSS Bottoming Tap H-4 (20E208CB)
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- Drillco Taps