Shop All Hand Taps
Drillco
52mm x 1.5, Metric Bottoming Tap
Mfr # 28E520BB
Zoro # G700869041
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 52mm
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 52mm |
Pitch Diameter | 1.50mm |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Bottoming |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Step Drill Bit, Self, Starting 14 Steps (902-585)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- CLESCO BTR-5 Buffing Spindle (BTR-5)
- HHIP Dovetail Indicator Holder With 1/4" Shank (4401-0426)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- DRILLCO 36mm x 4.0, Metric Bottoming Tap (28E360AB)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m6 x 1 (T/AB6X1)
- Drillco Hand Taps