Shop All Reduced Shank Drill Bits
Drillco
51/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF
Mfr # 1000EF151
Zoro # G910373628
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 51/64 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000EF151
- Zoro # G910373628
- UPC # 45996597233
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 51/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J7338HT)
- WILD BADGER POWER Wild Badger Power Cordless 40 Volt 2.1A Fast Charger (WB40V2.1AC)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- DRILLCO 63/64, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F163)
- DRILLCO 25/32, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF150)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000N (1000N148)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E140)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- DRILLCO 1-1/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A201)
- VIKING Reduced Shank Bit, 7/8in, HSS, 135 Deg (VI 29780)
- Drillco Reduced Shank Drill Bits