Shop All Carbide End Mills
Drillco
5/16 X-LG 2FL SOLID CARBID END MIL -7250
Mfr # 725A120C
Zoro # G610372969
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 4 in
- Shank Dia. 5/16 in
- Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 725A120C
- Zoro # G610372969
- UPC # 45997390291
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/16 in |
Size | 5/16 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6226)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- DRILLCO 1/8 4FL SOLID CARB END MIL SGL END -7300 (73A108C)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- GWS TOOL GROUP 312928 End Mill (312928)
- YG-1 TOOL CO 4 Flute Long Reach X-Power Carbide (93398)
- KODIAK CUTTING TOOLS 1/8 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated (5557877)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423600)
- Drillco Carbide End Mills