Shop All Masonry Drill Bits
Drillco
5/16 X 8, MASONRY DRILL ROTA & HAM -1600A
Mfr # 160A1208
Zoro # G710373415
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16 in
- Overall Length 8 in
- Shank Size (In.) 1/4 in
- Dimension Type Inch
- Material Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 160A1208
- Zoro # G710373415
- UPC # 45996695908
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Overall Length | 8 in |
Shank Size (In.) | 1/4 in |
Dimension Type | Inch |
Details
Material | Carbide Tip |
Description
The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 21Mm Socket Imp 21Mm, M831 (M831)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- DRILLCO 5/8 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1406B)
- DRILLCO 1-1/2 X 23 SDS-MAX Masonry Drill (174F23223)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILLS -1800E (180E1124)
- DRILLCO 3/8 X 12.1/2, SDS PLUS DRILL - 1700A (170A12412)
- DRILLCO 3/16 X 7-5/8, ANCHOR DRILL -1800A (180A1127)
- DRILLCO 15/32 MASONRY DRILL STR SHANK - 1600N (160N130)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4040-P25)
- Drillco Drill Bits