Shop All Construction Reamers
Drillco
5/16, High Spirl Fl 5/16" Shank Construction Reamer
Mfr # 428A120
Zoro # G400869198
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5/8
- Flute Type High Spiral Flute
- Shank Type 3 Flats, Reduced Shank
- Flute Length 2.3/4
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A120
- Zoro # G400869198
- UPC # 45997095820
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4.5/8 |
Flute Length | 2.3/4 |
Size | 5/16 |
Details
Flute Type | High Spiral Flute |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Material | High Speed Steel |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/8" (79mm) (DCH0318-G)
- ABANAKI Belt, Elastomer (BMME-0018)
- HUSQVARNA Belt (506372702)
- HHIP 6" Heavy Duty Bench Grinder (7600-0030)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- DRILLCO 15/32 High Sp Fl NITRO Construction Reamer (428N130)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 9/16 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX136)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- Drillco Construction Reamers