Shop All Countersinks
Drillco
5/16, COUNTRSINK 90DEG 6 FLUT - 3900E
Mfr # 39E120C
Zoro # G310370920
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Overall Length (In.) 2 in
- Shank Length 1 in
- Drill Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E120C
- Zoro # G310370920
- UPC # 45997091990
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Overall Length (In.) | 2 in |
Shank Length | 1 in |
Drill Size | 5/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch (2-00082-99)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO 3/8 x 120 deg KEO HSS RH 3Fl C Reamer (50382)
- Drillco Countersinks