Shop All Countersinks
Drillco
5/16, COUNTRSINK 82DEG SGL FLUTE - 3600E
Mfr # 36E120B
Zoro # G910372614
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 5/16 in
- Measurement System Inch
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 36E120B
- Zoro # G910372614
- UPC # 45996999952
- Country of Origin China
- Category Countersinks
Dimensions
Drill Size | 5/16 in |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- LINK #8 Cobalt Se .180x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-291)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46181)
- HHIP 3/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0750)
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- Drillco Countersinks, Center Drills & Spotting Drills