Shop All Countersinks
Drillco
5/16, COUNTRSINK 60DEG 6 FLUT - 3900E
Mfr # 39E120A
Zoro # G110370700
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Drill Size 5/16 in
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E120A
- Zoro # G110370700
- UPC # 45997091976
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
Drill Size | 5/16 in |
Shank Length | 1 in |
Overall Length (In.) | 2 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- LENOX Hacksaw Frame, High Tension, 12 In., 24 TPI (12132-HT50)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (94741QPB113355)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 6 (C6NC-1/4-82)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- M.A. FORD 1/2 90 Multi-Fl Cs Tin (79T050003)
- Drillco Countersinks