Shop All Countersinks
Drillco
5/16, COUNTERSINK 90DEG SGL FLUTE - 3600E
Mfr # 36E120C
Zoro # G710372661
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length (In.) 2 in
- Measurement System Inch
- Drill Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 36E120C
- Zoro # G710372661
- UPC # 45996999969
- Country of Origin China
- Category Countersinks
Dimensions
Overall Length (In.) | 2 in |
Drill Size | 5/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Single Flute Countersinks should be used when multi-flute countersinks chatter or the hole is too small for a multi-flute countersink to enter. 60° Countersinks are used for centering. 82° Countersinks are used for countersinking flathead screws. 90° Countersinks are used for chamfering and deburring. 100° Countersinks are used to make screw and rivet holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 16-Piece Metric 6-Point Combination Wrench Set (78331)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm (SK6-2.25)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- KEO Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated (53129)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- KEO Drill/Countersink, 110 deg., 1-1/4in, HSS (53241)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- Drillco Countersinks, Center Drills & Spotting Drills